Rhea Led Square Flush Light Silver, Crystal Sand 3000K

Order Code: ZT3310931S

£169.99 Inc VAT (20%)


Description

Rhea LED Square Flush Light Silver, Crystal Sand 3000K | Features: Finish: Brushed Silver, Silver, Clear, Frosted | Material: Mild Steel, Aluminium, Glass | IP Rating: IP20 | Height: 9.5cm | Length: 34cm | Width: 34cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 3000K (Warm White) | Lumens: 651Lm | Weight: 3.07kg | Wattage (max) : 11W

Specifications for Rhea Led Square Flush Light Silver, Crystal Sand 3000K
  • Colour Temperature
    3000K (Warm White)
  • Lumens
    651Lm
  • Maximum Wattage
    11W
  • Height
    9.5cm
  • Colour
    Silver
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Product Type
    Flush Light
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Weight
    3.07kg
  • Length
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome