Ria Bathroom Multi Arm Glass Semi Flush Ceiling Lamp, Chrome Plate, Crystal Glass, IP44

Order Code: ZT3310895S

£259.99 Inc VAT (20%)


Description

Ria Bathroom Multi Arm Glass Semi Flush Ceiling Lamp, Chrome Plate, Crystal Glass, IP44 | Description: Bathroom elegance is optimised in this range of modern crystal lights. With chrome plated finish and premium faceted glass crystal this 5 light semi flush is also dimmable. Perfect for use with G9 Led lamps. Matching wall light also available. | Features: Finish: Chrome, Clear Crystal Glass, Material: Steel, Crystal Glass, IP Rating: IP44, Projection: 16cm, Diameter: 45cm, Lamp Type: G9, No. of Lamps: 5, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 2.13, Wattage (max) : 3W LED

See full description
Specifications for Ria Bathroom Multi Arm Glass Semi Flush Ceiling Lamp, Chrome Plate, Crystal Glass, IP44
  • No. of Lamps
    5
  • IP Rating
    IP44
  • Maximum Wattage
    3W LED
  • Projection
    16cm
  • Material
    Steel, Crystal Glass
  • Bulb Included
    No
  • Lamp Type
    G9
  • Weight
    2.13
  • Diameter
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome