Rosse LED Ceiling Light CCT Dimmable - 60W

Order Code: ZT5112594S

£279.99 Inc VAT (20%)


Description

Rosse LED Ceiling Light CCT Dimmable 60W | Description: Rosse60W LED Ceiling Light. Formed by geometric slabs at different levels. Includes remote control. It can be turned on with cold light warm light or neutral light. With switch-on memory function. | Features: Material: PC IP Rating: IP20 Dimensions: 500x450x35mm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000-4000-6000K Lumens: 300-4000lm

Specifications for Rosse LED Ceiling Light CCT Dimmable - 60W
  • Dimmable
    Yes
  • Product Type
    LED Ceiling Light
  • Lamp Type
    Integrated LED
  • Material
    PC
  • Lumens
    300-4000lm
  • Colour Temperature
    3000-4000-6000K
  • Wattage
    60W
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome