Roundel 2 Light Flush Ceiling Light Frosted White, Clear Patterned Glass with Chrome, E14

Order Code: ZT3309802S

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£89.296%


Description

Roundel 2 Light Flush Ceiling Light Frosted White, Clear Patterned Glass with Chrome, E14 | Description: Glass flush ceiling light with decorative swirl detail to the opal glass shade. Both dimmable and suitable for use with LED lamps. Matching wall light available | Features: Finish: Frosted White, Clear Patterned Glass With Chrome, Material: Glass, Steel, IP Rating: IP20, Height (cm) : 9.5, Diameter (cm) : 32, Projection (cm) : 9.5, No. of Lights: 2, Lamp Type: E14, Bulb: Candle, Dimmable: Yes

See full description
Specifications for Roundel 2 Light Flush Ceiling Light Frosted White, Clear Patterned Glass with Chrome, E14
  • Height
    9.5cm
  • Product Type
    Flush Ceiling Light
  • Bulb
    Candle
  • Diameter
    32cm
  • Material
    Glass, Steel
  • Number of Lights
    2
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome