Rubens 6 Light Semi Flush Light Chrome Plate, E27

Order Code: ZT3311728S

£129.99 Inc VAT (20%)


Description

Rubens 6 Light Semi Flush Light Chrome Plate, E27 | Description: A mid century inspired contemporary pendant finished in polished chrome plating. Perfect when paired with filament LED lamps to create a modern look for today's living spaces. | Features: Finish: Chrome Plate, Material: Steel, IP Rating: IP20, Diameter (cm) : 41, Projection (cm) : 40.5, No. of Lights: 6, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 1.02, Class: Class 1, Bulb Included: No

See full description
Specifications for Rubens 6 Light Semi Flush Light Chrome Plate, E27
  • Class
    Class 1
  • Bulb Included
    No
  • Projection
    40.5cm
  • Finish
    Chrome Plate
  • Material
    Steel
  • IP Rating
    IP20
  • Weight
    1.02kg
  • Lamp Type
    E27
  • No. of Lights
    6
  • Maximum Wattage
    40
  • Diameter
    41cm
  • Product Type
    Semi Flush Light
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome