Ryde Modern Round 1 Light Flush Mount, IP44

Order Code: ZT3311294S

£139.99 Inc VAT (20%)


Description

Ryde Modern Round 1 Light Flush Mount, IP44 | Description: This sleek modern bathroom flush ceiling light is a simple disc shape with a Polished Chrome halo. Supplied with LED GX53 bulbs, it is both low energy and has impressive longevity. | Features: Finish: Polished Chrome, Material: Steel, Glass, IP Rating: IP44, Height: 9.5cm, Width: 38cm, Lamp Type: GX53, No. of Lamps: 1, Bulb Included: Yes, Weight: 2.8kg, Wattage (max) : 9W

See full description
Specifications for Ryde Modern Round 1 Light Flush Mount, IP44
  • Maximum Wattage
    9W
  • Material
    Steel, Glass
  • No. of Lamps
    1
  • Width
    38cm
  • Height
    9.5cm
  • Product Type
    Flush Mount Light
  • IP Rating
    IP44
  • Lamp Type
    GX53
  • Finish
    Polished Chrome
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome