Santana 3 Light Flush Multi Arm Ceiling Light Satin Steel, Opal Glass, E14

Order Code: ZT3311992S

£199.99 Inc VAT (20%)


Description

Santana 3 Light Flush Multi Arm Ceiling Light Satin Steel, Opal Glass, E14 | Description: Add brilliant light to a living area, bedroom or dim hallway with the Santana 3-Light Satin Steel and Opal Glass Multi Arm Ceiling Light. It has graceful curves, elegant glass shades for soft light and a gleaming finish to lend a chic look to any space with ease. | Features: Finish: Opal Glass, Satin Steel, IP Rating: IP20, Height (cm) : 39, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Santana 3 Light Flush Multi Arm Ceiling Light Satin Steel, Opal Glass, E14
  • Finish
    Opal Glass, Satin Steel
  • Number of Lights
    3
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Bulb Included
    No
  • Product Type
    Ceiling Light
  • Wattage
    60
  • Height
    39cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome