Saturnia Globe Ceiling 3 Light - Opal Matt Gold

Order Code: ZT4976256S

£239.99 Inc VAT (20%)


Description

Saturnia Globe Ceiling 3 Light Opal Matt Gold | Features: Finish: Opal Mat Gold | Material: Glass Painted Steel | IP Rating: IP20 | Height: 18cm | Width: 33cm | Depth: 33cm | Lamp Type: G9 | No. of Lamps: 3 | Weight: 1.6kg | Wattage (max) : 6W

Specifications for Saturnia Globe Ceiling 3 Light - Opal Matt Gold
  • Height
    18cm
  • Finish
    Opal Matt Gold
  • Weight
    1.6kg
  • Maximum Wattage
    6W
  • IP Rating
    IP20
  • Lamp Type
    G9
  • Material
    Glass
    Painted Steel
  • Width
    33cm
  • Product Type
    Ceiling Light
  • Number of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome