Serena Designer Glass Patterned Flush Ceiling Lamp Polished Gold - Kiss Gold Pattern 3x E27

Order Code: ZT4905354S

40cm
£569.99 Inc VAT (20%)


Description

Serena Designer Glass Patterned Flush Ceiling Lamp Polished Gold - Kiss Gold Pattern 3x E27 | Description: Our stunning Art Nouveau inspired KISS GOLD decor is covered with finest leaf gold. Each piece is carefully painted by hand a unique piece of art from Vienna and a wonderful gift idea. Perfection all round: clear and calm design fresh and fanciful decors bright and beautiful light. Meet our charming colourful wall and ceiling lights available in various hand-painted decors each piece of art is unique. 24 carat gold-plated.Hand-crafted each piece of art is unique. | Features: Finish: Polished Gold Material: 24 Carat Gold Plated IP Rating: IP20 Height (cm) : 9 Diameter (cm) : 40 Lamp Type: E27 No. of Lights: 3 Weight (kg) : 2.8 Bulb Included: No Wattage (max) : 60W

See full description