Serena Glass Decorative Flush Ceiling Light 2 Light Chrome - 0423.U12.5.SA

Order Code: ZT4905359S

£419.99 Inc VAT (20%)


Description

Serena Glass Decorative Flush Ceiling Light 2 Light Chrome | Features: Finish: Chrome | IP Rating: IP20 | Height: 8cm | Diameter: 30cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.9kg | Wattage (max) : 60W

Specifications for Serena Glass Decorative Flush Ceiling Light 2 Light Chrome - 0423.U12.5.SA
  • Weight
    1.9kg
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Bulb Included
    No
  • Diameter
    30cm
  • Height
    8cm
  • Number of Lamps
    2
  • Finish
    Chrome
  • Product Type
    Flush Mount Light
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome