Sirio Integrated Led Recessed Light Gloss White, Opal

Order Code: ZT3310239S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Sirio Integrated LED Recessed Light Gloss White, Opal | Description: This Frame is an innovative fitting that is a robust, square LED panel, slim in profile and for use in T-bar ceilings. It offers a high lumen output of 3600 lumens and a longer life span as there is no discolouring concern, but still with a beam angle of 120. Ideal for commercial applications. | Features: Finish: Opal, Gloss White, Material: Aluminium alloy, Polycarbonate, IP Rating: IP20, Height (cm) : 1.8, Length (cm) : 59, Width (cm) : 59, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 3600

See full description
Specifications for Sirio Integrated Led Recessed Light Gloss White, Opal
  • Lamp Type
    Integrated LED
  • Lumens
    3600
  • Number of Lights
    1
  • Finish
    Opal, Gloss White
  • IP Rating
    IP20
  • Height
    1.8cm
  • Colour Temperature
    4000
    4000K
  • Length
    59cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome