Souk 5 Light Multi Arm Ceiling Semi Flush Light Chrome with Fretwork Shades, G9

Order Code: ZT3312505S

£159.99 Inc VAT (20%)


Description

Souk 5 Light Multi Arm Ceiling Semi Flush Light Chrome with Fretwork Shades, G9 | Description: This pretty chrome semi-flush fitting brings a touch of style which is perfectly suited to any modern home. The item has the appearance of dainty flowers and the attractive Fretwork pattern further compliments this. The collection offers matching wall, table and ceiling lights; allowing you to create a lighting theme throughout the room. Class one. The flush feature makes this fitting ideal for a smaller room or a room with a lower ceiling. | Features: Finish: Chrome, Material: Metal, IP Rating: IP20, Height (cm) : 15, Diameter (cm) : 56, No. of Lights: 5, Lamp Type: G9 LED, Wattage (max) : 7

See full description
Specifications for Souk 5 Light Multi Arm Ceiling Semi Flush Light Chrome with Fretwork Shades, G9
  • Height
    15cm
  • Product Type
    Ceiling Light
  • Number of Lights
    5
  • Finish
    Chrome
  • Material
    Metal
  • IP Rating
    IP20
  • Diameter
    56cm
  • Wattage
    7
  • Maximum Wattage
    7W
  • Lamp Type
    G9 LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome