Square Woven Bamboo Wood 4 Light Ceiling Flush

Order Code: ZT3310790S

£129.99 Inc VAT (20%)


Description

Square Woven Bamboo Wood 4 Light Ceiling Flush | Features: Finish: Natural Wood, Black | Material: Bamboo | IP Rating: IP20 | Max Height: 25cm | Length: 36cm | Width: 36cm | Lamp Type: E27 | No. of Lamps: 4 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.7kg | Wattage (max) : 10W | Switched: No

Specifications for Square Woven Bamboo Wood 4 Light Ceiling Flush
  • Finish
    Natural Wood, Black
  • Product Type
    Ceiling Flush
  • Max Height
    25cm
  • Weight
    2.7kg
  • Lamp Type
    E27
  • Material
    Bamboo
  • No. of Lamps
    4
  • Bulb Included
    No
  • Maximum Wattage
    10W
  • IP Rating
    IP20
  • Length
    36cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome