Studio Multi Arm Lamp Semi Flush Ceiling Lamp, Satin Brass Plate

Order Code: ZT3312688S

£139.99 Inc VAT (20%)


Description

Studio Multi Arm Lamp Semi Flush Ceiling Lamp, Satin Brass Plate | Description: Get the designer look with the Studio ceiling light, finished in a smart brushed brass plate, perfect when paired with LED filament lamps for that essential, on-trend look. | Features: Finish: Satin Brass, Material: Steel, IP Rating: IP20, Projection: 30.5cm, Diameter: 53cm, Lamp Type: E27, No. of Lamps: 5, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.92, Wattage (max) : 10W LED

See full description
Specifications for Studio Multi Arm Lamp Semi Flush Ceiling Lamp, Satin Brass Plate
  • Product Type
    Semi Flush Ceiling Lamp
  • Weight
    0.92
  • Projection
    30.5cm
  • Maximum Wattage
    10W LED
  • Number of Lamps
    5
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Material
    Steel
  • Bulb Included
    No
  • Diameter
    53cm
  • Finish
    Satin Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome