Tiamo Flush Ceiling Light Red 3500lm 4000K

Order Code: ZT4907685S

£269.99 Inc VAT (20%)


Description

Tiamo Flush Ceiling Light Red 3500lm 4000K | Features: Finish: Red | Material: Painted Steel Plexi | IP Rating: IP20 | Height: 5cm | Width: 34cm | Depth: 34cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 4000K | Lumens: 3500lm | Weight: 1.4kg | Wattage (max) : 22W

Specifications for Tiamo Flush Ceiling Light Red 3500lm 4000K
  • Colour Temperature
    4000K
  • Height
    5cm
  • Finish
    Red
  • Weight
    1.4kg
  • Maximum Wattage
    22W
  • Width
    34cm
  • Lumens
    3500lm
  • Product Type
    Flush Ceiling Light
  • Material
    Painted Steel Plexi
  • Number of Lamps
    1
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome