Vesta Led Round Flush Ceiling Light Chrome, Crystal Glass with Mirror Centre

Order Code: ZT3311790S

£209.99 Inc VAT (20%)


Description

Vesta LED Round Flush Ceiling Light Chrome, Crystal Glass with Mirror Centre | Description: offers a choice of elegant flush fittings to enhance the look of your room. The combination of chrome, crystal glass and mirror used in this collection allow the light to shine around the room with a clear glow, making the fittings extremely effective. The flush design of the fittings makes them ideal for a smaller room or a room with a lower ceiling. Furthermore, the range uses LED lamps, keeping maintenance costs and energy consumption down. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 10, Diameter (cm) : 40, Lamp Type: LED, Kelvin: 4000, Lumens: 1530, Wattage (max) : 27, Weight (kg) : 3.1, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: A

See full description
Specifications for Vesta Led Round Flush Ceiling Light Chrome, Crystal Glass with Mirror Centre
  • Product Type
    Flush Ceiling Light
  • Weight
    3.1kg
  • Colour Temperature
    4000
  • Lamp Type
    LED
  • Energy Efficiency
    A
  • Maximum Wattage
    27
  • IP Rating
    IP20
  • Lumens
    1530
  • Diameter
    40cm
  • Class
    1 (Earthed)
  • Height
    10cm
  • Finish
    Chrome
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome