Vesta Led Round Flush Ceiling Light Chrome with Crystal Glass Centre

Order Code: ZT3309978S

£123.99 Inc VAT (20%)


Description

Vesta LED Round Flush Ceiling Light Chrome with Crystal Glass Centre | Description: offers a choice of elegant flush fittings to enhance the look of your room. The combination of chrome, crystal glass and mirror used in this collection allow the light to shine around the room with a clear glow, making the fittings extremely effective. The flush design of the fittings makes them ideal for a smaller room or a room with a lower ceiling. Furthermore, the range uses LED lamps, keeping maintenance costs and energy consumption down. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 8, Diameter (cm) : 28, Lamp Type: LED, Kelvin: 4000, Lumens: 747, Wattage (max) : 12, Weight (kg) : 1.7, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: A

See full description
Specifications for Vesta Led Round Flush Ceiling Light Chrome with Crystal Glass Centre
  • Product Type
    Flush Ceiling Light
  • Lumens
    747lm
    747
  • Diameter
    28cm
  • Lamp Type
    LED
  • Weight
    1.7kg
  • Height
    8cm
  • Finish
    Chrome
  • Wattage
    12
  • Class
    1 (Earthed)
  • Bulb Included
    Yes
  • Energy Efficiency
    A
  • Colour Temperature
    4000K
  • IP Rating
    IP20
  • Maximum Wattage
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome