Whitby Led Bathroom Flush Mount Ceiling Light Polished Chrome

Order Code: ZT3311409S

£119.99 Inc VAT (20%)


Description

Whitby LED Bathroom Flush Mount Ceiling Light Polished Chrome | Description: This bathroom ceiling light has a versatile design which will add class and style to any bathroom setting. The flush feature of the fitting allows it to fit into smaller bathrooms or bathrooms with lower ceilings. The white diffuser allows the light to shine through, and its rounded shape allows the light to spread throughout the entire room. The LED lamps (included) keep energy consumption down to a minimum. | Features: Finish: Polished Chrome, IP Rating: IP44, Height (cm) : 12, Width (cm) : 39.2, No. of Lights: 1, Lamp Type: LED, Weight (kg) : 2.4, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Whitby Led Bathroom Flush Mount Ceiling Light Polished Chrome
  • Height
    12cm
  • Number of Lights
    1
  • Width
    39.2cm
  • Product Type
    Bathroom Ceiling Light
  • Finish
    Polished Chrome
  • Weight
    2.4kg
  • Class
    1 (Earthed)
  • Lamp Type
    LED
  • IP Rating
    IP44
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome