Willow Led Flush Multi Arm Ceiling Light Chrome, Clear

Order Code: ZT3310742S

£299.99 Inc VAT (20%)


Description

Willow LED Flush Multi Arm Ceiling Light Chrome, Clear | Description: Bring a feeling of floral to your living room with this delightful chrome ceiling flush. The 5 lights are interwoven with a beautiful and classic flower style glass trim. The clear acrylic leaf design adds a special touch and sparkle which is sure to enhance the ambiance of the room. Add to any room in your home seeking a stylish addition. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. Class one. | Features: Finish: Chrome, Clear, Material: Metal, Acrylic, IP Rating: IP20, Height (cm) : 28, Diameter (cm) : 73, No. of Lights: 185, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 1000, Wattage (max) : 20

See full description
Specifications for Willow Led Flush Multi Arm Ceiling Light Chrome, Clear
  • IP Rating
    IP20
  • Colour Temperature
    3000K
  • Lumens
    1000lm
  • Number of Lights
    185
  • Product Type
    Flush Mount Ceiling Light
  • Height
    28cm
  • Diameter
    73cm
  • Material
    Metal, Acrylic
  • Finish
    Chrome, Clear
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome