Wisteria 10 Light Multi Arm Flower Design Ceiling Flush Light Chrome and Glass, G4 Bulb | Description: The flush fitting comes in more than one finish, giving you the choice of the better fitting for your room. The white glass leaves give a natural feel to the fitting, providing a breath of freshness to the room. The chrome finish of the fitting bring a clean look. The halogen lamps provide ample light and create a starry sparkle. This fitting is sure to transform the atmosphere of the room. Class 2. Also available with black glass | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 28, Diameter (cm) : 66, No. of Lights: 10, Lamp Type: G4, Wattage (max) : 7, Weight (kg) : 1.7, Class: 2 (Double Insulated) , Bulb Included: Yes