Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Fork Terminals
Busbar Insulated Fork DP 56 Module 63A 10mm
By Hager
Order Code:
ZT4992488S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fork-terminals/busbar-insulated-fork-dp-56-module-63a-10mm/p/ZT4992488S
Add to quotation
View all Fork Terminals
Description
Hager BUSBAR INSULATED FORK DP 56 MODULE 63A 10MM Insulated Busbars Fork KDN263B
Specifications
Specifications for Busbar Insulated Fork DP 56 Module 63A 10mm
Length
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome