Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Fork Terminals
Terminal Fork Uninsulated Brazed Seam 0.25-1.25mm2 - S1.5-U6/1
By Cembre
Order Code:
ZT5066341S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.47
3.5%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/fork-terminals/terminal-fork-uninsulated-brazed-seam-0-25-1-25mm2-s1-5-u6-1/p/ZT5066341S
Add to quotation
View all Fork Terminals
Description
Cembre TERMINAL FORK UNINSULATED BRAZED SEAM 0.25-1.25MM2 S-Type Brazed Seam S1.5-U6/1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Fork Uninsulated Brazed Seam 0.25-1.25mm2 - S1.5-U6/1
Material
Copper
Surface Protection
Tinned
Nominal Cross Section
0.25 - 1.5
Sleeve Form
Short
Flange Shape
Fork shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome