Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Fork Terminals
Terminal Fork Uninsulated Brazed Seam 1.5-2.5mm2 - S2.5-U5
By Cembre
Order Code:
ZT5111505S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/electrical-and-lighting/fork-terminals/terminal-fork-uninsulated-brazed-seam-1-5-2-5mm2-s2-5-u5/p/ZT5111505S
Add to quotation
View all Fork Terminals
Description
Cembre TERMINAL FORK UNINSULATED BRAZED SEAM 1.5-2.5MM2 S-Type Brazed Seam S2.5-U5
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Fork Uninsulated Brazed Seam 1.5-2.5mm2 - S2.5-U5
Material
Copper
Nominal Cross Section
1.5 - 2.5
Surface Protection
Tinned
Sleeve Form
Short
Flange Shape
Fork shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome