Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Carrier SP 8.5 x 31.5mm
By Legrand
Order Code:
ZT5101662S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fuse-blocks-and-holders/fuse-carrier-sp-8-5-x-31-5mm/p/ZT5101662S
Add to quotation
View all Fuse Blocks & Holders
Description
Legrand FUSE CARRIER SP 8.5X31.5MM Modular Fuse Carriers 5806
Specifications
Specifications for Fuse Carrier SP 8.5 x 31.5mm
Number of Poles
1
IP Rating
IP20
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome