Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Holder 10 Fixing Clips 20A Green
By Eaton
Order Code:
ZT5036029S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fuse-blocks-and-holders/fuse-holder-10-fixing-clips-20a-green/p/ZT5036029S
Add to quotation
View all Fuse Blocks & Holders
Description
Eaton FUSE HOLDER 10 FIXING CLIPS 20A GREEN Fuse Holders RS20FGN
Specifications
Specifications for Fuse Holder 10 Fixing Clips 20A Green
Rated Current
20A
Number of Poles
1
Mounting Method
Screw-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome