Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Unit Compact Moulded Bolt-in Type B Front/front 200A Bl
By Eaton
Order Code:
ZT4982926S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fuse-blocks-and-holders/fuse-unit-compact-moulded-bolt-in-type-b-front-front-200a-bl/p/ZT4982926S
Add to quotation
View all Fuse Blocks & Holders
Description
Eaton FUSE UNIT COMPACT MOULDED BOLT-IN TYPE B FRONT/FRONT 200A BL Fuse Holders (K) 200CMFB
Specifications
Specifications for Fuse Unit Compact Moulded Bolt-in Type B Front/front 200A Bl
Width
40mm
Material
Polyvinyl chloride (PVC)
Length
20mm
Height
30mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome