Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Electrical Relays
/
General Purpose Relays
Relay RCL424730 230V - 2500199813
By Weidmuller
Order Code:
ZT4994368S
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/electrical-and-lighting/general-purpose-relays/relay-rcl424730-230v-2500199813/p/ZT4994368S
Add to quotation
View all General Purpose Relays
Description
Weidmuller RELAY RCL424730 230V Rider Series (E533) 4058630000
Specifications
Specifications for Relay RCL424730 230V - 2500199813
Depth
15.7mm
Height
29mm
Width
12.7mm
IP Rating
IP20
Drive, Switching Attitude
Mono stable
Voltage Type For Actuating
DC
Drive, Polarization
Polarized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome