0
1

0028440 GU10 830 Refled 4.5Watts Dimmable LED Bulbs 220-240V, Pack of 6

Order Code: ZT1220451X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

5 watt dimmable LED bulbs supplied in packs of six. Suitable as replacements for 50 watt halogen light bulbs. Provides warm white lighting.

Features:
-Compact Cluster SMD technology enables high efficiency
-Dimmable
-345lm equivalent to 50W halogen light bulbs
-Reduced visible heatsink from the front
-Average lifespan of 15000 hours
-High efficacy up to 69lm/W
-50,000 switching cycles
-90% energy saving
-36° beam angle

See full description
Specifications for 0028440 GU10 830 Refled 4.5Watts Dimmable LED Bulbs 220-240V, Pack of 6
  • Wattage
    4.5W
  • Usage Time
    15000hours
  • Wattage Equivalent
    50W
  • Beam Angle
    36°
  • Pack Quantity
    6
  • Lumens
    345Lumens
  • Bulb Fitting
    GU10
  • Features
    Compact Cluster SMD technology enabling high efficiency with halogen look
    Reduced visible heatsink from the front
    Same shape and size as halogen lamps
  • MFR Part No.
    0028440
  • Energy Class
    A+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome