DS48 Ses Pygmy Clear Light Bulb - E14

Order Code: ZT3291354S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The General Electric DS48 SES Pygmy Clear Light Bulb has a Small Edison Screw (SES) E14 connection and is suitable for Freezers at a temperature of 0C - -30C. The bulb measures 55mm in height and 28mm in diameter. The bulb delivers 85 Lumens of brightness, runs on a 240V power supply and has a 1000 hour life.

Specifications for DS48 Ses Pygmy Clear Light Bulb - E14
  • Voltage
    240V
  • Type
    Pygmy Clear Light Bulb
  • Product Type
    Light Bulb
  • Diameter
    28mm
  • Colour
    Transparent
  • Height
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome