Eco Linear 120W Dimmable Halogen Bulb

Order Code: ZT1729603S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Energizer Eco Linear 120W Dimmable Halogen Bulb
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Eco Linear 120W Dimmable Halogen Bulb
  • Type
    Light Bulbs
  • Dimmable
    Yes
  • Bulb Type
    Halogen Bulb
  • Lumens/Candelas
    2250Lumens
  • Wattage
    120W
  • Length
    78mm
  • Wattage Equivalent
    150W
  • Bulb Fitting
    R7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome