Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Halogen Bulb 50W
By Status
Order Code:
ZT1113286P
£1.85
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.85
0%
20 - 49
£1.76
5%
50 +
£1.67
9.5%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
1.85
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/halogen-bulb-50w/p/ZT1113286P
Add to quotation
View all Halogen Lamps & Bulbs
Description
Status Halogen Bulb 50W
Tags:
#BulkDiscount
Specifications
Specifications for Halogen Bulb 50W
Pack Quantity
1
Type
Light Bulbs
Bulb Fitting
GU10
Wattage
50W
Voltage
250V
Bulb Type
Halogen Bulb
Lifetime
2000hours
Dimmable
Yes
Colour
Daylight
Lumens
370
Wattage Equivalent
50W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome