Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Halogen Fitting Including Bulb 110V
By Connexion
Order Code:
ZT3673429S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/halogen-fitting-including-bulb-110v/p/ZT3673429S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Halogen Fitting inc Bulb 110V
Tags:
#BulkDiscount
Specifications
Specifications for Halogen Fitting Including Bulb 110V
Product Type
Halogen Fitting
Voltage
110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome