Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Kasa Smart Light Bulb Dimmable
By TP-Link
Order Code:
ZT1144856S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/kasa-smart-light-bulb-dimmable/p/ZT1144856S
Add to quotation
View all Halogen Lamps & Bulbs
Description
TP-Link Kasa Smart Light Bulb Dimmable
Specifications
Specifications for Kasa Smart Light Bulb Dimmable
Colour
White
Type
Network Routers
Dimensions (W x D x H)
190.5x90.7x90.7mm
Wired/Wireless
Wireless
Protocol
IEEE 802.11ac/n/g/b/a
Data Rates
Up to 1167MBps
External Antennas
2 Internal
Dual Band
2.4GHz / 5GHz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome