L510E Dimmable Smart WiFi Light Bulb

Order Code: ZT3528090S

£25.99 Inc VAT (20%)


Description

TP-Link TAPO L510E Dimmable Smart Wi-Fi Light Bulb

Specifications for L510E Dimmable Smart WiFi Light Bulb
  • Dimmable
    Yes
  • Bulb Fitting
    E27
  • Colour
    Variable
  • Lifetime
    15000hours
  • Bulb Type
    Smart Bulb
  • Voltage
    220V
  • Type
    Light Bulbs
  • Lumens/Candelas
    806Lumens
  • Wattage
    8.7W
  • Weight
    68g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome