Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Ceramic HaLide R x 7S 70W 830 Double Ended Tubular
By LEDVANCE
Order Code:
ZT4982216S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-ceramic-halide-r-x-7s-70w-830-double-ended-tubular/p/ZT4982216S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP CERAMIC HALIDE RX7S 70W 830 DOUBLE ENDED TUBULAR Metal Halide Lamps 4008321688309
Specifications
Specifications for Lamp Ceramic HaLide R x 7S 70W 830 Double Ended Tubular
Colour Temperature
3100 K
Average Nominal Lifespan
16000 h
Colour
Voltage recording module
Total Length
120mm
Luminous Flux
7000 lm
Lamp Voltage
92 - 92V
Diameter
20mm
Wattage
70W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome