Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Ceramic Metal Hal G12 70W Colr 930 Sng Ended Capsule
By LEDVANCE
Order Code:
ZT4995679S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-ceramic-metal-hal-g12-70w-colr-930-sng-ended-capsule/p/ZT4995679S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP CERAMIC METAL HAL G12 70W COLR 930 SNG ENDED CAPSULE Metal Halide Lamps 4008321678508
Specifications
Specifications for Lamp Ceramic Metal Hal G12 70W Colr 930 Sng Ended Capsule
Colour Temperature
2950 K
Wattage
70W
Total Length
100mm
Lamp Voltage
88 - 88V
Diameter
20mm
Colour
Voltage recording module
Luminous Flux
6800 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome