Lamp Ceramic Metal Hal G12 70W Colr 942 Sng Ended UV Shield

Order Code: ZT5024171S

£52.99 Inc VAT (20%)


Description

Venture Lighting LAMP CERAMIC METAL HAL G12 70W COLR 942 SNG ENDED UV SHIELD Ceramic Master Plus Range 00365_DUP

Specifications for Lamp Ceramic Metal Hal G12 70W Colr 942 Sng Ended UV Shield
  • Colour Temperature
    4200 K
  • Lamp Voltage
    90V
  • Wattage
    72W
  • Luminous Flux
    6600 lm
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome