Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Ceramic Metal Hal G8.5 70W Colr 830 Sng Ended Capsule
By LEDVANCE
Order Code:
ZT4989465S
£50.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-ceramic-metal-hal-g8-5-70w-colr-830-sng-ended-capsule/p/ZT4989465S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP CERAMIC METAL HAL G8.5 70W COLR 830 SNG ENDED CAPSULE Metal Halide Lamps 4008321681799
Specifications
Specifications for Lamp Ceramic Metal Hal G8.5 70W Colr 830 Sng Ended Capsule
Colour Temperature
2910 K
Lamp Voltage
96 - 96V
Total Length
81mm
Luminous Flux
7200 lm
Average Nominal Lifespan
15000 h
Wattage
70W
Diameter
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome