Lamp Ceramic Metal Hal GU6.5 20W Colr 830 Sng Ended Capsule

Order Code: ZT4995856S

£89.99 Inc VAT (20%)


Description

Ledvance LAMP CERAMIC METAL HAL GU6.5 20W COLR 830 SNG ENDED CAPSULE Metal Halide Lamps 4008321683045

Specifications for Lamp Ceramic Metal Hal GU6.5 20W Colr 830 Sng Ended Capsule
  • Colour Temperature
    3000 K
  • Lamp Voltage
    95 - 95V
  • Wattage
    20W
  • Luminous Flux
    1700 lm
  • Diameter
    13mm
  • Total Length
    57mm
  • Colour
    Voltage recording module

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome