Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Incandescent E27 ES 80W 240V Red PAR38 Flood 30DEG
By Feilo Sylvania
Order Code:
ZT5099943S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-incandescent-e27-es-80w-240v-red-par38-flood-30deg/p/ZT5099943S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Feilo Sylvania LAMP INCANDESCENT E27 ES 80W 240V RED PAR38 FLOOD 30DEG PAR 38 (FM1) 19652
Specifications
Specifications for Lamp Incandescent E27 ES 80W 240V Red PAR38 Flood 30DEG
Wattage
80W
Lamp Voltage
240 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome