Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp LED GU10 4.5W 450LM 35 Degree Non-Dimmable 840 Cool White
By LED Group
Order Code:
ZT5075636S
£3.59
Inc VAT (20%)
£4.19
14% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.59
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-led-gu10-4-5w-450lm-35-degree-non-dimmable-840-cool-white/p/ZT5075636S
Add to quotation
View all Halogen Lamps & Bulbs
Description
LED Group LAMP LED GU10 4.5W 450LM 35DEG NON-DIM 840 COOL WHITE GU10 RDH4P540
Tags:
#ReducedPrice
Specifications
Specifications for Lamp LED GU10 4.5W 450LM 35 Degree Non-Dimmable 840 Cool White
Colour Temperature
4000 - 4000 K
Luminous Flux
450 - 450 lm
Length
54mm
Average Nominal Lifespan
25000 h
Diameter
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome