Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp LED GU10 5W 470LM 35 Degree Dimmable 840 Cool White
By LED Group
Order Code:
ZT5075861S
£6.09
Inc VAT (20%)
£6.49
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.09
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-led-gu10-5w-470lm-35-degree-dimmable-840-cool-white/p/ZT5075861S
Add to quotation
View all Halogen Lamps & Bulbs
Description
LED Group LAMP LED GU10 5W 470LM 35DEG DIMMABLE 840 COOL WHITE GU10 RDH5P040DU
Tags:
#ReducedPrice
Specifications
Specifications for Lamp LED GU10 5W 470LM 35 Degree Dimmable 840 Cool White
Colour Temperature
4000 - 4000 K
Dimmable
Yes
Luminous Flux
470 - 470 lm
Length
54mm
Average Nominal Lifespan
25000 h
Diameter
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome