Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Osram TH Halopin Pro G9 60W 240V Clear
By LEDVANCE
Order Code:
ZT5018593S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-osram-th-halopin-pro-g9-60w-240v-clear/p/ZT5018593S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP OSRAM TH HALOPIN PRO G9 60W 240V CLEAR Halogen Classic Lamps 4008321945655
Specifications
Specifications for Lamp Osram TH Halopin Pro G9 60W 240V Clear
Colour Temperature
2800 K
Luminous Flux
980 lm
Average Nominal Lifespan
2000 h
Total Length
51mm
Lamp Voltage
240 - 240V
Wattage
60W
Diameter
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome