Lamp Quartz Metal Hal Cables 1000W Neutral White DeLUX e Double E

Order Code: ZT5102879S

£799.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL CABLES 1000W NEUTRAL WHI DELUXE DBL E Metal Halide Lamps 4008321591944

Specifications for Lamp Quartz Metal Hal Cables 1000W Neutral White DeLUX e Double E
  • Colour Temperature
    4400 K
  • Wattage
    1000W
  • Lamp Voltage
    120 - 120V
  • Diameter
    36mm
  • Average Nominal Lifespan
    6000 h
  • Luminous Flux
    90000 lm
  • Total Length
    187mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome