Lamp Quartz Metal Hal Cables 2000W Daylight Double Ended Short - 4050300271682

Order Code: ZT5099382S

£1,239.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL CABLES 2000W DAYLIGHT DBL ENDED SHORT Metal Halide Lamps 4050300271682

Specifications for Lamp Quartz Metal Hal Cables 2000W Daylight Double Ended Short - 4050300271682
  • Colour Temperature
    6100 K
  • Lamp Voltage
    190 - 190V
  • Total Length
    187mm
  • Luminous Flux
    210000 lm
  • Wattage
    2000W
  • Diameter
    41mm
  • Average Nominal Lifespan
    4500 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome