Lamp Quartz Metal Hal E40 Ges 1000W Daylight Sng Ended Tubl

Order Code: ZT5098790S

£399.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL E40 GES 1000W DAYLIGHT SNG ENDED TUBL Metal Halide Lamps 4008321527035

Specifications for Lamp Quartz Metal Hal E40 Ges 1000W Daylight Sng Ended Tubl
  • Colour Temperature
    7250 K
  • Diameter
    76mm
  • Total Length
    345mm
  • Lamp Voltage
    130 - 130V
  • Average Nominal Lifespan
    9000 h
  • Luminous Flux
    85000 lm
  • Colour
    Voltage recording module
  • Wattage
    1000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome