Lamp Quartz Metal Hal E40 Ges 2000W Daylight Sng Ended Tubl

Order Code: ZT4982296S

£499.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL E40 GES 2000W DAYLIGHT SNG ENDED TUBL Metal Halide Lamps 4008321526809

Specifications for Lamp Quartz Metal Hal E40 Ges 2000W Daylight Sng Ended Tubl
  • Colour Temperature
    7250 K
  • Diameter
    106mm
  • Total Length
    430mm
  • Wattage
    2000W
  • Lamp Voltage
    230 - 230V
  • Luminous Flux
    180000 lm
  • Average Nominal Lifespan
    9000 h
  • Colour
    Voltage recording module

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome