Lamp Quartz Metal Hal E40 Ges 2000W Neutral White Sng Ended T - 4008321665379

Order Code: ZT5099217S

£449.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL E40 GES 2000W NEUTRAL WHI SNG ENDED T Metal Halide Lamps 4008321665379

Specifications for Lamp Quartz Metal Hal E40 Ges 2000W Neutral White Sng Ended T - 4008321665379
  • Colour Temperature
    4300 K
  • Wattage
    2000W
  • Diameter
    106mm
  • Average Nominal Lifespan
    9000 h
  • Total Length
    430mm
  • Lamp Voltage
    235 - 235V
  • Colour
    Voltage recording module
  • Luminous Flux
    200000 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome