Lamp Quartz Metal Hal E40 Ges 2000W Neutral White Sng Ended T - 4008321979087

Order Code: ZT5037879S

£499.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL E40 GES 2000W NEUTRAL WHI SNG ENDED T Metal Halide Lamps 4008321979087

Specifications for Lamp Quartz Metal Hal E40 Ges 2000W Neutral White Sng Ended T - 4008321979087
  • Colour Temperature
    4550 K
  • Lamp Voltage
    220 - 220V
  • Average Nominal Lifespan
    5500 h
  • Colour
    Voltage recording module
  • Wattage
    2000W
  • Luminous Flux
    240000 lm
  • Total Length
    430mm
  • Diameter
    106mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome