Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Quartz Metal Hal FC2 250W Daylight Sng Ended Tublr
By LEDVANCE
Order Code:
ZT5099407S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-quartz-metal-hal-fc2-250w-daylight-sng-ended-tublr/p/ZT5099407S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP QUARTZ METAL HAL FC2 250W DAYLIGHT SNG ENDED TUBLR Metal Halide Lamps 4008321689139
Specifications
Specifications for Lamp Quartz Metal Hal FC2 250W Daylight Sng Ended Tublr
Colour Temperature
5500 K
Wattage
250W
Total Length
162mm
Diameter
25mm
Colour
Voltage recording module
Lamp Voltage
98 - 98V
Luminous Flux
21500 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome